28 in. Battery Operated Micro Scrubber

You last purchased this on
 
Nilfisk

SC351™ 28 in. Battery Operated Micro Scrubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nilfisk

SC351™ 28 in. Battery Operated Micro Scrubber

  • Fast #
  • Part #N9087342020
  • Item #5051413
  • Manufacturer Part #9087342020
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integrated rotating deck, operators are ensured the flexibility to clean under and around obstacles
  • Rotating deck allows for water pick-up in all directions-including reverse
  • Innovative deck and compact design marks a breakthrough in daily scrubbing for small area cleaning
  • 3 Gallon Recovery and 2.5 Gallon Solution tank can be quickly and easily removed for refill, dumping or cleaning procedures
  • Foldable/adjustable handle makes transport and storage easy
  • Easy-to-use control panel has four operating mode options, allowing for diverse scrub settings
  • Requires Certification

Specifications

Collection:
SC351™
Decibel Rating (dB):
64 dB
Height:
18-1/2 in
Length:
28 in
RPM:
120
UL Listed:
No
Volts:
12V
Watts:
450 W
Weight:
146 lb
Width:
17 in