This product requires certification to purchase.

SPRY GUN

Nilfisk

SPRY GUN

  • Fast #
  • Part #N21290C
  • Item #11753164
  • Manufacturer Part #21290C
4.3 out of 5 Customer Rating
Brand image
Nilfisk

SPRY GUN

  • Fast #
  • Part #N21290C
  • Item #11753164
  • Manufacturer Part #21290C
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement High-Pressure Spray Gun: Handles up to 5000 PSI and 10.0 GPM
  • Fits Many Commercial Grade Pressure Washers
  • Hose inlet is 3/8" NPT threaded female
  • Wand outlet is 1/4" NPT threaded female
  • Spray wand NOT included
  • Made By Giant Best-selling brand provides durable service Repair kit available (sold separately)
  • Best-selling brand provides durable service
  • Repair kit available (sold separately)
  • Ergonomic Design: Work longer with less hand fatigue
  • Rated to 300°F: Suitable replacement for hot and/or cold water units
  • Requires Certification

Specifications

Application:
Residential
Type:
N21290C
Weight:
1.6