20 in. Dual Speed Floor Machine
Viper Venom 20 in. Dual Speed Floor Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual speeds available to meet a variety of floor care needs
- 1.5 hp, dc rectified motor
- Engineered to withstand heavy, daily use in commercial settings
Specifications
- AMP:
- 12, 13
- Cleaning Path:
- 20
- Collection:
- Viper Venom
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 68 dB
- Height:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 20
- UL Listed:
- No
- UPC:
- 706155020237
- Volts:
- 110V
- Weight:
- 120
- Width:
- 20