1/2 in. Electrofusion PP-RCT 90 Degree Elbow
1/2 in. Electrofusion PP-RCT 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 2700-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Niron Electrofusion fittings are designed to be joined by means of the electrofusion method in accordance with ASTM F-1290
- Fittings are manufactured with imbedded resistance elements on each outlet
- The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F-2389
- The fittings and couplings are designed with sufficient thickness and length of the fusion zone to match the pressure ratings of the SDR 11 pipe
- Couplings in 1/2 in. through 2 in. are rated to SDR 7.3
- Fittings are injection molded and are solid grey in color
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-84, ASTM F-1055, ASTM F-1290, ASTM F-2023, ASTM F-2389
- Application:
- Hot and Cold Water Systems, Hydronic, Cold Water, Cooling, Condenser Water, Process Piping, Compressed Air
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Grey
- Elbow Degree:
- 90°
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PP-RCT
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11