This product requires certification to purchase.

1/2 in. Spigot x PEX Crimp Plastic Adapter

NIRON

1/2 in. Spigot x PEX Crimp Plastic Adapter

  • Fast #
  • Part #N27NPR731220
  • Item #8919769
  • Manufacturer Part #27NPR731220
4.6 out of 5 Customer Rating
Brand image
NIRON

1/2 in. Spigot x PEX Crimp Plastic Adapter

  • Fast #
  • Part #N27NPR731220
  • Item #8919769
  • Manufacturer Part #27NPR731220
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Corrosion free
  • Light weight
  • Fast/easy installation
  • Energy efficient
  • 30 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-1960
BAA Compliant:
Yes
CSA Certified:
CSA B137.11
End Connection 1:
Spigot
End Connection 2:
PEX Crimp
End Connections:
Spigot x PEX Crimp
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Adapter, Straight
IAPMO Listed:
Yes
ISO:
ISO 15874
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-13/20
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
482 psi
UL Listed:
Yes
Weight:
0.232826