This product requires certification to purchase.

1-1/4 in. Butt Fusion x MPT PP-RCT Adapter

NIRON

1-1/4 in. Butt Fusion x MPT PP-RCT Adapter

  • Fast #
  • Part #N27NRFM1140114NPT
  • Item #8921884
  • Manufacturer Part #27NRFM1140114NPT
4.7 out of 5 Customer Rating
Brand image
NIRON

1-1/4 in. Butt Fusion x MPT PP-RCT Adapter

  • Fast #
  • Part #N27NRFM1140114NPT
  • Item #8921884
  • Manufacturer Part #27NRFM1140114NPT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-2389
CSA Certified:
CSA B137.11
Color Finish Name:
Grey
End Connection 1:
Butt Fusion
End Connection 2:
MPT
End Connections:
Butt Fusion x MPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-22/25 in
Material:
Plastic
Material Type:
PP-RCT
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11