1-1/4 in. Die Set
1-1/4 in. Die Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Socklet
- Brand Model Compatibility:
- Instabranch™ 27NGS2040, 27NGS2540, 27NGSF124050, 27NGSF344050
- Fits Pipe Size:
- 1-1/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Metal
- Tool Type:
- Die Set