This product requires certification to purchase.

1-1/4 in. UNION W/ BRS NUT SOC ENDS

NIRON

1-1/4 in. UNION W/ BRS NUT SOC ENDS

  • Fast #
  • Part #N27NCSJ4040
  • Item #8922028
  • Manufacturer Part #27NCSJ4040
4.8 out of 5 Customer Rating
Brand image
NIRON

1-1/4 in. UNION W/ BRS NUT SOC ENDS

  • Fast #
  • Part #N27NCSJ4040
  • Item #8922028
  • Manufacturer Part #27NCSJ4040
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 792
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion Free
  • Light weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
4-21/50 in
Characteristics & Features
Color Finish Name
Steel Grey
Fitting Type
Union
Material
Plastic
Material Type
PP-RCT
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
Application
Hot and Cold Potable Water, Hydronic Heating, Chilled Water, Condenser Water, Process Piping, Compressed Air
ASTM
ASTM F2389
BAA Compliant
Yes
CSA Certified
CSA B137.11
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 15874
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic
Type
N27NCSJ4040