This product requires certification to purchase.

1-1/4 x 1/2 in and 1-1/2 x 1/2 in. Welding Socket

NIRON

1-1/4 x 1/2 in and 1-1/2 x 1/2 in. Welding Socket

  • Fast #
  • Part #N27NGSF124050NPTL
  • Item #8920390
  • Manufacturer Part #27NGSF124050NPTL
4.8 out of 5 Customer Rating
Brand image
NIRON

1-1/4 x 1/2 in and 1-1/2 x 1/2 in. Welding Socket

  • Fast #
  • Part #N27NGSF124050NPTL
  • Item #8920390
  • Manufacturer Part #27NGSF124050NPTL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
Fits Pipe Size:
1/2 in
Material:
Brass, Plastic
Material Type:
PP-RCT
Product Type:
Welding Socklet
Size:
1-1/4 in x 1/2 in;1-1/2 in x 1/2 in