This product requires certification to purchase.

1-1/4 x 1 in. Socket Fusion x MPT Brass PP-RCT Adapter

NIRON

1-1/4 x 1 in. Socket Fusion x MPT Brass PP-RCT Adapter

  • Fast #
  • Part #N27NRFM401NPT
  • Item #8919766
  • Manufacturer Part #27NRFM401NPT
4.3 out of 5 Customer Rating
Brand image
NIRON

1-1/4 x 1 in. Socket Fusion x MPT Brass PP-RCT Adapter

  • Fast #
  • Part #N27NRFM401NPT
  • Item #8919766
  • Manufacturer Part #27NRFM401NPT
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1760
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Socket Fusion
End Connection 2
MPT
End Connections
Socket Fusion x MPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Length
3-39/100 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Adapter
Material
Plastic
Material Type
PP-RCT
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM F-2389
CSA Certified
CSA B137.11
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes