This product requires certification to purchase.

1-1/2 x 2 in. PEX x Socket Weld Reducing Adapter

NIRON

1-1/2 x 2 in. PEX x Socket Weld Reducing Adapter

  • Fast #
  • Part #N27NPR0250
  • Item #8921800
  • Manufacturer Part #27NPR0250
4.5 out of 5 Customer Rating
Brand image
NIRON

1-1/2 x 2 in. PEX x Socket Weld Reducing Adapter

  • Fast #
  • Part #N27NPR0250
  • Item #8921800
  • Manufacturer Part #27NPR0250
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in x 2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Plastic
Material Type:
PP-RCT