This product requires certification to purchase.

1 in. Electrofusion 482 psi 230F SDR 7.4 PP-RCT Coupling

NIRON

1 in. Electrofusion 482 psi 230F SDR 7.4 PP-RCT Coupling

  • Fast #
  • Part #N27NME3273
  • Item #8919929
  • Manufacturer Part #27NME3273
5 out of 5 Customer Rating
Brand image
NIRON

1 in. Electrofusion 482 psi 230F SDR 7.4 PP-RCT Coupling

  • Fast #
  • Part #N27NME3273
  • Item #8919929
  • Manufacturer Part #27NME3273
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Corrosion free
  • Light weight
  • Fast/easy installation
  • Energy efficient
  • 30 year warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Electrofusion
End Connection 2
Electrofusion
End Connections
Electrofusion
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-19/25 in
Pressure - Maximum
482 psi
Weight
0.164 lb
Characteristics & Features
Color Finish Name
Steel Grey
Fitting Type
Coupling
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 7.4
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
Application
Cold Water, Compressed Air, Condenser Water, Hot and Cold Water Systems, Hydronic, Process Piping
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM F-2389
BAA Compliant
Yes
CSA Certified
CSA B137.11
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 15874
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes