This product requires certification to purchase.

1 x 1-1/4 in. PEX Crimp x Socket Weld Brass and Plastic Adapter

NIRON

1 x 1-1/4 in. PEX Crimp x Socket Weld Brass and Plastic Adapter

  • Fast #
  • Part #N27NPR1111432
  • Item #8921539
  • Manufacturer Part #27NPR1111432
4.4 out of 5 Customer Rating
Brand image
NIRON

1 x 1-1/4 in. PEX Crimp x Socket Weld Brass and Plastic Adapter

  • Fast #
  • Part #N27NPR1111432
  • Item #8921539
  • Manufacturer Part #27NPR1111432
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960
End Connection 1:
PEX Crimp
End Connection 2:
Socket Weld
End Connections:
PEX Crimp x Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1 in x 1-1/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-13/25 in
Material:
Brass, Plastic
Material Type:
PP-RCT