1 x 1 x 3/4 in. FNPT 482 psi Stainless Steel Tee
1 x 1 x 3/4 in. FNPT 482 psi Stainless Steel Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2112All Sizes
Product Details
Product Details
- Corrosion free
- Light weight
- Fast/Easy installation
- Energy efficient
- 30 year warranty
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-2389
- Application:
- Chilled Water, Compressed Air, Condenser Water, Hot and Cold Potable Water, Hydronic Heating, Process Piping
- BAA Compliant:
- Yes
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Size 3:
- 3/4
- Fitting Sizes:
- 1 in x 1 in x 3/4 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- Yes
- Material:
- Plastic, Stainless Steel
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 482 psi
- UL Listed:
- Yes
- Weight:
- 0.292534