This product requires certification to purchase.

1 x 3/4 in. Butt Fusion x MPT Adapter

NIRON

1 x 3/4 in. Butt Fusion x MPT Adapter

  • Fast #
  • Part #N27NRFM93234NPT
  • Item #8919719
  • Manufacturer Part #27NRFM93234NPT
5 out of 5 Customer Rating
Brand image
NIRON

1 x 3/4 in. Butt Fusion x MPT Adapter

  • Fast #
  • Part #N27NRFM93234NPT
  • Item #8919719
  • Manufacturer Part #27NRFM93234NPT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Butt Fusion
End Connection 2:
MPT
End Connections:
Butt Fusion x MPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polypropylene