This product requires certification to purchase.

1 x 4-17/100 in. Socket Weld 230F PP-RCT Union in Steel Grey

NIRON

1 x 4-17/100 in. Socket Weld 230F PP-RCT Union in Steel Grey

  • Fast #
  • Part #N27NCSJ3232
  • Item #8921640
  • Manufacturer Part #27NCSJ3232
3.7 out of 5 Customer Rating
Brand image
NIRON

1 x 4-17/100 in. Socket Weld 230F PP-RCT Union in Steel Grey

  • Fast #
  • Part #N27NCSJ3232
  • Item #8921640
  • Manufacturer Part #27NCSJ3232
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 1320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Corrosion free
  • Light weight
  • Fast/easy installation
  • Energy efficient
  • 30 year warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
4-17/100 in
Characteristics & Features
Color Finish Name
Steel Grey
Fitting Type
Straight, Union
Material
Brass, Plastic
Material Type
PP-RCT
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
Application
Air Conditioning, Chemical Industry, Cooling, Gas Pipe, Heating, Hot and Cold Water Systems, Industrial, Irrigation, Petroleum Industry, Potable Water, Sanitary Sewers, Transportation, Water
ASTM
ASTM F-2389
BAA Compliant
Yes
CSA Certified
CSA B137.11
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 15874
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic