This product requires certification to purchase.

10 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Spigot Plastic Tee

NIRON

10 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Spigot Plastic Tee

  • Fast #
  • Part #N27NT73250MMB
  • Item #8924824
  • Manufacturer Part #27NT73250MMB
4.4 out of 5 Customer Rating
Brand image
NIRON

10 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Spigot Plastic Tee

  • Fast #
  • Part #N27NT73250MMB
  • Item #8924824
  • Manufacturer Part #27NT73250MMB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-2389
Application:
Potable Water
CSA Certified:
CSA B137.11
Color Finish Name:
Grey
End Connection 1:
Butt Fusion, Electrofusion
End Connection 2:
Butt Fusion, Electrofusion
End Connection 3:
Spigot
End Connections:
Butt Fusion;Electrofusion x Butt Fusion;Electrofusion x Spigot
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Long Spigot Tee
Material:
Plastic
Material Type:
PP-RCT
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 7