10 in. Electrofusion 303 psi 230F SDR 11 PP-RCT Coupling
10 in. Electrofusion 303 psi 230F SDR 11 PP-RCT Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 32 Pallet: 32All Sizes
Product Details
Product Details
- Corrosion free
- Light weight
- Fast/easy installation
- Energy efficient
- 30 year warranty
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-2389
- Application:
- Cold Water, Compressed Air, Condenser Water, Hot and Cold Water Systems, Hydronic, Process Piping
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Steel Grey
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- ISO:
- ISO 15874
- Length:
- 9-13/20
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 303 psi
- Schedule Class:
- SDR 11
- UL Listed:
- Yes
- Weight:
- 9.53