This product requires certification to purchase.

1/2 in. PEX x Socket Weld Adapter

NIRON

1/2 in. PEX x Socket Weld Adapter

  • Fast #
  • Part #N27NPRCR1220
  • Item #8920273
  • Manufacturer Part #27NPRCR1220
4.8 out of 5 Customer Rating
Brand image
NIRON

1/2 in. PEX x Socket Weld Adapter

  • Fast #
  • Part #N27NPRCR1220
  • Item #8920273
  • Manufacturer Part #27NPRCR1220
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 70 Pallet: 6300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Plastic
Material Type:
PP-RCT