This product requires certification to purchase.

1/2 in. Socket Weld x CTS Brass Transition 90° Stub Out Elbow

NIRON

1/2 in. Socket Weld x CTS Brass Transition 90° Stub Out Elbow

  • Fast #
  • Part #N27NCUT12C20L
  • Item #8920281
  • Manufacturer Part #27NCUT12C20L
3.7 out of 5 Customer Rating
Brand image
NIRON

1/2 in. Socket Weld x CTS Brass Transition 90° Stub Out Elbow

  • Fast #
  • Part #N27NCUT12C20L
  • Item #8920281
  • Manufacturer Part #27NCUT12C20L
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connection 2:
Stub End
End Connections:
Socket Weld x Stub End
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
Length:
9-1/10 in
Material:
Copper
Material Type:
PP-RCT, Polyphenylsulfone