This product requires certification to purchase.

12 in. Butt Fusion PP-RCT 90 Degree 3-Piece Elbow

NIRON

12 in. Butt Fusion PP-RCT 90 Degree 3-Piece Elbow

  • Fast #
  • Part #N27NG9017315MMB3
  • Item #9504318
  • Manufacturer Part #27NG9017315MMB3
3.7 out of 5 Customer Rating
Brand image
NIRON

12 in. Butt Fusion PP-RCT 90 Degree 3-Piece Elbow

  • Fast #
  • Part #N27NG9017315MMB3
  • Item #9504318
  • Manufacturer Part #27NG9017315MMB3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Corrosion Free
  • Light Weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.20
ASTM:
ASTM F-2389
Application:
Hot and Cold Water Systems, Hydronic, Cold Water, Cooling, Condenser Water, Process Piping, Compressed Air
BAA Compliant:
Yes
CSA Certified:
CSA B137.22
Clean Bagged:
No
Color Finish Name:
Steel Grey
Elbow Degree:
90°
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion x Butt Fusion
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
303 psi
Schedule Class:
SDR 17
UL Listed:
Yes