This product requires certification to purchase.

12 in. Butt Weld 303 psi SDR 11 PP-RCT Short End Cap in Steel Grey

NIRON

12 in. Butt Weld 303 psi SDR 11 PP-RCT Short End Cap in Steel Grey

  • Fast #
  • Part #N27NCC31511MS
  • Item #8921585
  • Manufacturer Part #27NCC31511MS
5 out of 5 Customer Rating
Brand image
NIRON

12 in. Butt Weld 303 psi SDR 11 PP-RCT Short End Cap in Steel Grey

  • Fast #
  • Part #N27NCC31511MS
  • Item #8921585
  • Manufacturer Part #27NCC31511MS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Corrosion free
  • Light weight
  • Fast/easy installation
  • Energy efficient
  • 30 Year warranty
  • Material: PP-RCT
  • Range: 10 in. - 20 in.
  • For butt fusion or electrofusion welding
  • Fabricated fitting
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 51, ANSI 61
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM D-2657, ASTM E-84, ASTM F-2023, ASTM F-2389
Application:
Cold Water, Condenser Water, Cooling Water, Hot and Cold Water Systems, Hydronic, Process Piping
BAA Compliant:
Yes
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
End Cap
IAPMO Listed:
Yes
ISO:
ISO 15874
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 51, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
303 psi
Schedule Class:
SDR 11
UL Listed:
Yes