This product requires certification to purchase.

12 x 8 in. Butt Fusion 230F 303 psi SDR 11 PP-RCT Short Concentric Reducer in Steel Grey

NIRON

12 x 8 in. Butt Fusion 230F 303 psi SDR 11 PP-RCT Short Concentric Reducer in Steel Grey

  • Fast #
  • Part #N27NRCC31520011MM
  • Item #8922200
  • Manufacturer Part #27NRCC31520011MM
5 out of 5 Customer Rating
Brand image
NIRON

12 x 8 in. Butt Fusion 230F 303 psi SDR 11 PP-RCT Short Concentric Reducer in Steel Grey

  • Fast #
  • Part #N27NRCC31520011MM
  • Item #8922200
  • Manufacturer Part #27NRCC31520011MM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Corrosion Free
  • Light Weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
12 in
Fitting Size 2
8 in
Fitting Sizes
12 in x 8 in
Length
6-27/50 in
Pressure - Maximum
303 psi
Characteristics & Features
Color Finish Name
Steel Grey
Fitting Type
Concentric Reducer, Reducer, Short
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI 14, ANSI 51, ANSI 61
ASTM
ASTM D-2657, ASTM E-84, ASTM F-2023, ASTM F-2389
BAA Compliant
Yes
CSA Certified
CSA B137.11
FM Approved
No
NSF
NSF 14, NSF 51, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic