This product requires certification to purchase.

14 in.x 14 in.x 10 SDR17 Male FUS Reducing TEE

NIRON

14 in.x 14 in.x 10 SDR17 Male FUS Reducing TEE

  • Fast #
  • Part #N27NTR17355250M355
  • Item #8925233
  • Manufacturer Part #27NTR17355250M355
5 out of 5 Customer Rating
Brand image
NIRON

14 in.x 14 in.x 10 SDR17 Male FUS Reducing TEE

  • Fast #
  • Part #N27NTR17355250M355
  • Item #8925233
  • Manufacturer Part #27NTR17355250M355
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Corrosion Free
  • Light weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connection 3
Spigot
End Connections
Spigot
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Size 3
10 in
Fitting Sizes
14 in x 14 in x 10 in
Pressure - Maximum
191 psi
Characteristics & Features
Color Finish Name
Steel Grey
Fitting Type
Straight Tee
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
Application
Hot and Cold Water Systems, Hydronic, Cold Water, Cooling, Condenser Water, Process Piping
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM F-2389
BAA Compliant
Yes
CSA Certified
CSA B137.11
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 15874
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic
Type
N27NTR17355250M355