This product requires certification to purchase.

14 x 12 in. Spigot x Butt Fusion PP-RCT Concentric

NIRON

14 x 12 in. Spigot x Butt Fusion PP-RCT Concentric

  • Fast #
  • Part #N27NRCC35531511MM
  • Item #8924878
  • Manufacturer Part #27NRCC35531511MM
4.3 out of 5 Customer Rating
Brand image
NIRON

14 x 12 in. Spigot x Butt Fusion PP-RCT Concentric

  • Fast #
  • Part #N27NRCC35531511MM
  • Item #8924878
  • Manufacturer Part #27NRCC35531511MM
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Butt Fusion
End Connections
Spigot x Butt Fusion
Fitting Size 1
14 in
Fitting Size 2
12 in
Fitting Sizes
14 in x 12 in
Length
3-47/50 in
Characteristics & Features
Fitting Type
Concentric Reducer, Reducer
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11