This product requires certification to purchase.

16 in. Electrofusion PP-RCT Coupling

NIRON

16 in. Electrofusion PP-RCT Coupling

  • Fast #
  • Part #N27NME40011
  • Item #8924895
  • Manufacturer Part #27NME40011
3.2 out of 5 Customer Rating
Brand image
NIRON

16 in. Electrofusion PP-RCT Coupling

  • Fast #
  • Part #N27NME40011
  • Item #8924895
  • Manufacturer Part #27NME40011
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Electrofusion
End Connections:
Electrofusion
Fitting Size 1:
16
Fitting Sizes:
16 in
Fitting Type:
Coupling
Length:
12-59/100
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 11
Weight:
44.248