This product requires certification to purchase.

16 x 23-1/2 in. 150# Epoxy Ductile Iron Ring

NIRON

16 x 23-1/2 in. 150# Epoxy Ductile Iron Ring

  • Fast #
  • Part #N00FLAVN167
  • Item #10218043
  • Manufacturer Part #00FLAVN167
4.4 out of 5 Customer Rating
Brand image
NIRON

16 x 23-1/2 in. 150# Epoxy Ductile Iron Ring

  • Fast #
  • Part #N00FLAVN167
  • Item #10218043
  • Manufacturer Part #00FLAVN167
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 150
Coating:
Epoxy
Diameter - Inside 1:
16-19/100
Diameter - Outside:
23-1/2 in
Fits Pipe Size:
16 in
Fitting Type:
Ring
Flange Type:
Stub
Material:
Ductile Iron
Pressure Class:
150#
Thickness:
1.8 in
Weight:
61.66