This product requires certification to purchase.

2-1/2 in. Epoxy Ductile Iron Ring

NIRON

2-1/2 in. Epoxy Ductile Iron Ring

  • Fast #
  • Part #N00FLAVN75212
  • Item #9263294
  • Manufacturer Part #00FLAVN75212
5 out of 5 Customer Rating
Brand image
NIRON

2-1/2 in. Epoxy Ductile Iron Ring

  • Fast #
  • Part #N00FLAVN75212
  • Item #9263294
  • Manufacturer Part #00FLAVN75212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Redwood City, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 150
Coating:
Epoxy
Diameter - Inside 1:
3-18/50
Diameter - Outside:
7 in
Fits Pipe Size:
2-1/2 in
Fitting Type:
Ring
Flange Type:
Stub
Material:
Ductile Iron
Pressure Class:
150#