2-1/2 in. Plastic Spigot Ball Valve
2-1/2 in. Plastic Spigot Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Union Spigot
- End Connection 2:
- Union Spigot
- End Connections:
- Union Spigot
- Height:
- 6-81/100 in
- Length:
- 13-27/50 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 32 to 176 Deg F
- Valve Body Material:
- Plastic
- Valve Bonnet Type:
- Union
- Valve Size:
- 2-1/2 in
- Valve Type:
- Ball Valve