2-1/2 in. Electrofusion x Electrofusion x Spigot Plastic Tee
2-1/2 in. Electrofusion x Electrofusion x Spigot Plastic Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connection 3:
- Spigot
- End Connections:
- Electrofusion x Electrofusion x Spigot
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Size 3:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11