2 in. Plastic and Brass Socket Fusion Ball Valve
2 in. Plastic and Brass Socket Fusion Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Union Socket Fusion
- End Connection 2:
- Union Socket Fusion
- End Connections:
- Union Socket Fusion
- Handle Material:
- Steel
- Height:
- 5-11/50
- Length:
- 9-1/20
- Material:
- Brass, Plastic, Steel
- Material Type:
- PP-RCT
- NSF Certified:
- Yes
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 32 to 203 Deg F
- Valve Body Material:
- Brass
- Valve Bonnet Type:
- Union
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 6.17