2 in. Backing Ring
2 in. Backing Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Corrosion Free
- LIGHT WEIGHT
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- BAA Compliant:
- Yes
- Color Finish Name:
- Black
- Fitting Size 1:
- 2
- Height:
- 19/25
- Length:
- 5-49/50
- Material:
- Steel
- Pressure - Maximum:
- 482 psi
- Product Type:
- Backing Ring
- Size:
- 2 in
- Weight:
- 4.4
- Width:
- 19/25