This product requires certification to purchase.

2 in. SDR17 LONG STUB FLG

NIRON

2 in. SDR17 LONG STUB FLG

  • Fast #
  • Part #N27NCRT6317
  • Item #8920336
  • Manufacturer Part #27NCRT6317
4.8 out of 5 Customer Rating
Brand image
NIRON

2 in. SDR17 LONG STUB FLG

  • Fast #
  • Part #N27NCRT6317
  • Item #8920336
  • Manufacturer Part #27NCRT6317
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 810
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Fusion, Electrofusion
End Connection 2
Spigot
End Connections
Butt FusionElectrofusion x Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Stub End
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17