2 in. Spigot SDR 11 Domestic PP-RCT Single Wire Electrofusion Tee
2 in. Spigot SDR 11 Domestic PP-RCT Single Wire Electrofusion Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Corrosion Free
- Light weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-2389
- Application:
- Chemical, Cooling, Irrigation, Petrochemical Industry, Sanitary
- CSA Certified:
- CSA B137.11
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Size 3:
- 2
- Fitting Sizes:
- 2 in x 2 in x 2 in
- Fitting Type:
- Straight Tee
- IAPMO Listed:
- No
- ISO:
- ISO 15874
- Material:
- Plastic
- Material Type:
- PP-RCT
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- SDR 11