2 in.x 1-1/2 in. SDR11 LONG CONC Reducing
2 in.x 1-1/2 in. SDR11 LONG CONC Reducing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion Free
- Light Weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty for water
Documents
Specifications
- ASTM:
- ASTM F2389
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Fusion, Butt Fusion, Electrofusion
- End Connection 2:
- Socket Fusion, Butt Fusion, Electrofusion
- End Connections:
- Socket Fusion;Butt Fusion;Electrofusion
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducer
- Length:
- 5-1/5 in
- Material:
- Plastic
- Material Type:
- Thermoplastic, PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 303 psi
- Type:
- N27NR635011MM