2 x 1-1/2 in. FPT x Socket Fusion PP-RCT Adapter
2 x 1-1/2 in. FPT x Socket Fusion PP-RCT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 1350-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- Socket Fusion
- End Connections:
- FPT x Socket Fusion
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Adapter
- Length:
- 2-19/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT