2 x 1-1/2 in. Spigot x Butt Fusion or Electrofusion PP-RCT Concentric
2 x 1-1/2 in. Spigot x Butt Fusion or Electrofusion PP-RCT Concentric
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Spigot
- End Connection 2:
- Butt Fusion, Electrofusion
- End Connections:
- Spigot x Butt FusionElectrofusion
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 5-2/10 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 7