This product requires certification to purchase.

2 x 1-1/4 in. Electrofusion PP-RCT Reducer

NIRON

2 x 1-1/4 in. Electrofusion PP-RCT Reducer

  • Fast #
  • Part #N27NRDE6340
  • Item #8920605
  • Manufacturer Part #27NRDE6340
3.7 out of 5 Customer Rating
Brand image
NIRON

2 x 1-1/4 in. Electrofusion PP-RCT Reducer

  • Fast #
  • Part #N27NRDE6340
  • Item #8920605
  • Manufacturer Part #27NRDE6340
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 936
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in
Fitting Type:
Reducer
Length:
4-13/20 in
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 11