2 x 1 in. Electrofusion PP-RCT Reducer
2 x 1 in. Electrofusion PP-RCT Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 768-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Reducer
- Length:
- 4-13/20 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11