This product requires certification to purchase.

24 in. SDR17 LONG STUB Flange

NIRON

24 in. SDR17 LONG STUB Flange

  • Fast #
  • Part #N27NCRT63017MB
  • Item #8925223
  • Manufacturer Part #27NCRT63017MB
4.8 out of 5 Customer Rating
Brand image
NIRON

24 in. SDR17 LONG STUB Flange

  • Fast #
  • Part #N27NCRT63017MB
  • Item #8925223
  • Manufacturer Part #27NCRT63017MB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Butt Fusion, Electrofusion
End Connection 2:
Spigot
End Connections:
Butt FusionElectrofusion x Spigot
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Stub End
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 17