24 in. Ductile Iron Ring
24 in. Ductile Iron Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 150
- Diameter - Inside 1:
- 25-2/25 in
- Diameter - Outside:
- 32 in
- Fits Pipe Size:
- 24 in
- Fitting Type:
- Ring
- Flange Type:
- Stub
- Material:
- Ductile Iron
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#