This product requires certification to purchase.

3/4 in. FPT x Socket Fusion PP-RCT Adapter

NIRON

3/4 in. FPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFFC2534NPT
  • Item #9263146
  • Manufacturer Part #27NRFFC2534NPT
4.8 out of 5 Customer Rating
Brand image
NIRON

3/4 in. FPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFFC2534NPT
  • Item #9263146
  • Manufacturer Part #27NRFFC2534NPT
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FPT
End Connection 2:
Socket Fusion
End Connections:
FPT x Socket Fusion
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/25 in
Material:
Plastic
Material Type:
PP-RCT