This product requires certification to purchase.

3/4 in. MPT x Socket Fusion PP-RCT Adapter

NIRON

3/4 in. MPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFMC2534NPT
  • Item #9263300
  • Manufacturer Part #27NRFMC2534NPT
5 out of 5 Customer Rating
Brand image
NIRON

3/4 in. MPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFMC2534NPT
  • Item #9263300
  • Manufacturer Part #27NRFMC2534NPT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Socket Fusion
End Connections
MPT x Socket Fusion
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-19/20 in
Characteristics & Features
Fitting Type
Adapter
Material
Plastic
Material Type
PP-RCT
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes