This product requires certification to purchase.

3/4 in.x 10-12 INSTABRCH WLD SOCKL

NIRON

3/4 in.x 10-12 INSTABRCH WLD SOCKL

  • Fast #
  • Part #NGSFC34250315SSNPT
  • Item #10401126
  • Manufacturer Part #27NGSFC34250315SSNPT
4 out of 5 Customer Rating
Brand image
NIRON

3/4 in.x 10-12 INSTABRCH WLD SOCKL

  • Fast #
  • Part #NGSFC34250315SSNPT
  • Item #10401126
  • Manufacturer Part #27NGSFC34250315SSNPT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion
  • Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389
  • The fittings are designed with sufficient thickness to exceed the pressure ratings of the thickest NIRON commercially available pipe and can be used to join to a Niron pipe of any thickness
  • Fittings are unitary and injection molded and are solid grey in color
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Fusion
End Connection 2
Threaded
End Connections
Butt Fusion x Threaded
Pressure - Maximum
485 psi
Characteristics & Features
Material
Stainless Steel, Plastic
Material Type
PP-RCT
Schedule Class
SDR 7.4
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ASTM
ASTM D2657, ASTM F2389, F2023, ASTM E-84
IAPMO Listed
No
NSF Certified
No
Type
NGSFC34250315SSNPT
UL Listed
No