3/4 in.x 3-3-1/2-4 INSTABRCH WLD S
3/4 in.x 3-3-1/2-4 INSTABRCH WLD S
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion
- Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit
- The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389
- The fittings are designed with sufficient thickness to exceed the pressure ratings of the thickest NIRON commercially available pipe and can be used to join to a Niron pipe of any thickness
- Fittings are unitary and injection molded and are solid grey in color
Documents
Specifications
- ASTM:
- ASTM D2657, ASTM F2389, F2023, ASTM E-84
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Threaded
- End Connections:
- Butt Fusion x Threaded
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - Maximum:
- 485 psi
- Schedule Class:
- SDR 7.4
- Type:
- NGSFC3490110125SS
- UL Listed:
- No