3/4 x 1/2 in. Socket Fusion x Female Threaded PP-RCT and Brass Adapter in Grey
3/4 x 1/2 in. Socket Fusion x Female Threaded PP-RCT and Brass Adapter in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 70 Pallet: 6300-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Corrosion Free
- LIGHT WEIGHT
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-2389
- Application:
- Potable Water
- CSA Certified:
- CSA B137.11
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- ISO:
- ISO 15874
- Length:
- 2-1/25
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No