This product requires certification to purchase.

3/4 x 1/2 in. Socket Fusion x FPT 482 psi PP-RCT Adapter in Steel Grey

NIRON

3/4 x 1/2 in. Socket Fusion x FPT 482 psi PP-RCT Adapter in Steel Grey

  • Fast #
  • Part #N27NRFF2512SSNPT
  • Item #8920290
  • Manufacturer Part #27NRFF2512SSNPT
3.7 out of 5 Customer Rating
Brand image
NIRON

3/4 x 1/2 in. Socket Fusion x FPT 482 psi PP-RCT Adapter in Steel Grey

  • Fast #
  • Part #N27NRFF2512SSNPT
  • Item #8920290
  • Manufacturer Part #27NRFF2512SSNPT
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 70 Pallet: 6160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Corrosion free
  • Light weight
  • Fast/easy installation
  • Energy efficient
  • 30 year warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389
Application:
Air Conditioning, Chemical Industry, Cooling, Gas Pipe, Heating, Irrigation, Petroleum Industry, Water Pipe
BAA Compliant:
Yes
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
End Connection 1:
Socket Fusion
End Connection 2:
FPT
End Connections:
Socket Fusion x FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
ISO:
ISO 15874
Length:
1-61/100 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
482 psi
UL Listed:
Yes