This product requires certification to purchase.

3-1/2 in. Electrofusion SDR 11 Plastic Coupling

NIRON

3-1/2 in. Electrofusion SDR 11 Plastic Coupling

  • Fast #
  • Part #N27NME11011
  • Item #8922120
  • Manufacturer Part #27NME11011
3.1 out of 5 Customer Rating
Brand image
NIRON

3-1/2 in. Electrofusion SDR 11 Plastic Coupling

  • Fast #
  • Part #N27NME11011
  • Item #8922120
  • Manufacturer Part #27NME11011
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Lehi, UT
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in
Fitting Type:
Coupling
Length:
6-1/10 in
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 11
Weight:
1.46 lb