3-1/2 x 3 in. Electrofusion PP-RCT Reducer
3-1/2 x 3 in. Electrofusion PP-RCT Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- Fitting Size 1:
- 3-1/2
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3-1/2 in x 3 in
- Fitting Type:
- Reducer
- Length:
- 6-11/50
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11