This product requires certification to purchase.

3/4 in. FNPT x FNPT X FNPT or Socket Fusion Plastic and Stainless Steel Tee

NIRON

3/4 in. FNPT x FNPT X FNPT or Socket Fusion Plastic and Stainless Steel Tee

  • Fast #
  • Part #N27NTF2534SSNPT
  • Item #8922276
  • Manufacturer Part #27NTF2534SSNPT
3.3 out of 5 Customer Rating
Brand image
NIRON

3/4 in. FNPT x FNPT X FNPT or Socket Fusion Plastic and Stainless Steel Tee

  • Fast #
  • Part #N27NTF2534SSNPT
  • Item #8922276
  • Manufacturer Part #27NTF2534SSNPT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 35 Pallet: 3150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
NPT, Socket Fusion
End Connections:
FNPT x FNPT x NPT;Socket Fusion
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Tee
Material:
Plastic, Stainless Steel
Material Type:
PP-RCT